Beli 316 stainless steel tubing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EDWARDS Elbow (SUS316L)
    Mulai

    Rp2.299.900

    EDWARDS Elbow (SUS316L)
    atribut:
    • Shape: elbow
  2. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  3. PISCO Tube Fitting Brass Union Elbow (without Cover)
    Mulai

    Rp849.900

    PISCO Tube Fitting Brass Union Elbow (without Cover)
    atribut:
    • Shape: Union elbow
    • Cover: No cover
    • Type: Spatter resistant type
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Vacuum Pressure: -100kPa
  4. SEKISUI PVC Fitting Clean 90 Elbow (Sambungan)
    42%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp19.900

  5. Ishiguro Blind Flange JIS10K Black Steel
    Mulai

    Rp48.900

    Ishiguro Blind Flange JIS10K Black Steel
    atribut:
    • Material: Black Steel
  6. PISCO SS SUS316 Fitting Elbow
    Mulai

    Rp369.900

    PISCO SS SUS316 Fitting Elbow
    atribut:
    • Shape: elbow
    • Type: Corrosion resistant type
    • Operating Temperature Range: -15 to 120°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned), others (conditioned)
    • Packing: Normal packaging
    • Seals With/Without: No seal tape
    • Vacuum Pressure: -100kPa
  7. Panduit Stainless Steel Band AISI 316
    Mulai

    Rp1.599.900

    Panduit Stainless Steel Band AISI 316
    atribut:
    • Standard Values of Loop Tensile Strength: 890N [90.8kgf]
    • Recommended Compatible Tool: GS 4 MT, ST 2 MT, HTMT, PPTMT
    • Dimension B: 4.3mm
    • Dimension E: 6.1mm
    • Dimension F: 10.9mm
    • Dimensions D(ɸmm): 4.3mm
    • Dimensions c: 0.25mm
  8. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  9. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  10. Ishiguro Blind Flange JIS10K Galvanized
    Mulai

    Rp57.900

    Ishiguro Blind Flange JIS10K Galvanized
    atribut:
    • Material: Galvanized
Daftar Harga 316 stainless steel tubing Terbaru October 2026
EDWARDS Elbow (SUS316L)Rp2.299.900
Riken FCMB Galvanized Fitting Elbow (Sambungan)Rp20.900
Ishiguro Flange JIS10K SO FF Black SteelRp52.900
PISCO Tube Fitting Brass Union Elbow (without Cover)Rp849.900
Riken FCMB Galvanized Fitting Reducing Elbow (Sambungan)Rp25.900
SEKISUI PVC Fitting Clean 90 Elbow (Sambungan)Rp19.900
SEKISUI PVC Fitting HI 90 Elbow (Sambungan)Rp15.900
Ishiguro Blind Flange JIS10K Black SteelRp48.900
RIDGID Heavy Duty Instrument Bender 600 Series (Imperial) (Alat Pembengkok Pipa)Rp4.999.900
PISCO SS SUS316 Fitting ElbowRp369.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)